This product requires certification to purchase.

Stratus Keyed Entry Door Knob Set in Matte Black

Schlage®

J Series Stratus Keyed Entry Door Knob Set in Matte Black

  • Fast #
  • Part #SCH037717
  • Item #10110697
  • Manufacturer Part #037717
5 out of 5 Customer Rating
Brand image
Schlage®

J Series Stratus Keyed Entry Door Knob Set in Matte Black

  • Fast #
  • Part #SCH037717
  • Item #10110697
  • Manufacturer Part #037717
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Requires a screwdriver, universal handing fits right or left handed doors, fits 1-3/8 in - 1-3/4 in THK doors, adjustable latch fits 2-3/8 in and 2-3/4 in backsets, package includes all needed mounting hardware
  • Certified CCC by ANSI/BHMA in security, durability, finish, strong, metal construction for long-lasting durability, finished latch bolt to protect against corrosion, extended screw posts for added stability
  • Non-locking door handle is best for interior halls and closets that require easy passage
  • Certified commercial grade 3
  • Backed by a limited lifetime mechanical warranty and a limited five year finish warranty, see full warranty information for details
  • Rounded corner faceplate and optional drive-in collar
  • Hardware is non-locking for easy entering or exiting of a room
  • Requires Certification
Dimensions & Measurements
Height
2-3/16 in
Width
2-3/16 in
Characteristics & Features
Collection
J Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Type
SCH037717
UPC
194555037717