This product requires certification to purchase.

Keyed Entry Door Knob Set with Decorative Collins Trim in Satin Brass

Schlage®

Keyed Entry Door Knob Set with Decorative Collins Trim in Satin Brass

  • Fast #
  • Part #SCH990832
  • Item #10012386
  • Manufacturer Part #990832
3.6 out of 5 Customer Rating
Brand image
Schlage®

Keyed Entry Door Knob Set with Decorative Collins Trim in Satin Brass

  • Fast #
  • Part #SCH990832
  • Item #10012386
  • Manufacturer Part #990832
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1-3/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2
Type
SCH990832
UPC
043156990832