This product requires certification to purchase.

Latitude Lever Single Cylinder Keyed Entry Interior Pack with Collins Trim - Exterior Handleset Sold Separately

Schlage®

Latitude Lever Single Cylinder Keyed Entry Interior Pack with Collins Trim - Exterior Handleset Sold Separately

  • Fast #
  • Part #SCH161207
  • Item #10011222
  • Manufacturer Part #161207
3.4 out of 5 Customer Rating
Brand image
Schlage®

Latitude Lever Single Cylinder Keyed Entry Interior Pack with Collins Trim - Exterior Handleset Sold Separately

  • Fast #
  • Part #SCH161207
  • Item #10011222
  • Manufacturer Part #161207
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in, 1-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Modern
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.4
Type
SCH161207
UPC
194555161207