This product requires certification to purchase.

Brass Privacy or Bed or Bath Lock in Brass

Schlage®

Plymouth Brass Privacy or Bed or Bath Lock in Brass

  • Fast #
  • Part #SCH988488
  • Item #3669550
  • Manufacturer Part #988488
4.1 out of 5 Customer Rating
Brand image
Schlage®

Plymouth Brass Privacy or Bed or Bath Lock in Brass

  • Fast #
  • Part #SCH988488
  • Item #3669550
  • Manufacturer Part #988488
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Light duty
  • Knob handle
  • Adjustable backset
  • Full-lip strike
  • C keyway KD
  • F Series
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-22/25 in
Thickness
1-3/8 in - 1-3/4 in
Characteristics & Features
Collection
Plymouth
Color Finish Category
Brass Tones
Color Finish Name
Bright Brass
Handle Material
Metal
Handle Type
Privacy
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Type
SCH988488
UPC
043156988488