This product requires certification to purchase.

F170 Dummy Door Knob in Matte Black

Schlage®

Plymouth F170 Dummy Door Knob in Matte Black

  • Fast #
  • Part #SCH128989
  • Item #10393733
  • Manufacturer Part #128989
5 out of 5 Customer Rating
Brand image
Schlage®

Plymouth F170 Dummy Door Knob in Matte Black

  • Fast #
  • Part #SCH128989
  • Item #10393733
  • Manufacturer Part #128989
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-21/100 in
Width
2-21/100 in
Characteristics & Features
Collection
Plymouth
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob, Dummy Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Warranty & Product Information
Application
Residential
Type
SCH128989
UPC
194555128989