This product requires certification to purchase.

Keypad Deadbolt in Matte Black

Schlage®

Plymouth Keypad Deadbolt in Matte Black

  • Fast #
  • Part #SCH981847
  • Item #9866228
  • Manufacturer Part #981847
5 out of 5 Customer Rating
Brand image
Schlage®

Plymouth Keypad Deadbolt in Matte Black

  • Fast #
  • Part #SCH981847
  • Item #9866228
  • Manufacturer Part #981847
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with 1-3/8 in to 1-3/4 in door
  • Universal deadbolt fits 2-3/8 in or 2-3/4 in backset
  • Guaranteed to fit on existing, standard pre-drilled doors
  • Deadbolt thrown from outside by keyway turn after pressing Schlage button or by inside thumb turn; Deadbolt retracted from outside by entering valid user code then rotating keyway turn or by inside thumb turn
  • No wiring needed, easy installation with Phillips screwdriver, and self-aligning screw holes make installation easy and hassle-free
  • Universal latches slide easily into place and require no tools or manual adjustments
  • Ideal for front doors, side & back doors, garage entry doors, etc.
  • Certified Commercial Grade 2
  • Uses 1 9V battery
  • 3-year electronics warranty; Lifetime finish and mechanical guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/2 in
Thickness
1-5/8 in, 1-3/4 in, 1-1/2 in, 1-3/8 in
Characteristics & Features
Collection
Plymouth
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.36-2010, ANSI A156.40-2015
Application
Residential
Type
SCH981847
UPC
043156981847