This product requires certification to purchase.

Office, Restaurants and Retail Surface Mount Heavy Duty Door Closer

Schlage®

SC70 Series Office, Restaurants and Retail Surface Mount Heavy Duty Door Closer

  • Fast #
  • Part #SCH648733
  • Item #8928984
  • Manufacturer Part #648733
3.5 out of 5 Customer Rating
Brand image
Schlage®

SC70 Series Office, Restaurants and Retail Surface Mount Heavy Duty Door Closer

  • Fast #
  • Part #SCH648733
  • Item #8928984
  • Manufacturer Part #648733
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Adjustable spring size 1-6
  • Single piece cast aluminum body
  • Double heat-treated pinion
  • Non-Handed
  • Regular arm with parallel arm shoe to allow installation in a parallel arm configuration
  • Staked valves
  • Aluminum finish coordinates with surrounding door hardware
  • Includes full plastic cover
  • 10-Year Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12-1/4 in
Width
13-5/8 in
Characteristics & Features
Collection
SC70 Series
Color Finish Category
Greys
Color Finish Name
Aluminum
Material
Cast Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
1
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI A156.4
Application
Office, Restaurants, Retail
UL Listed
UL 10C
UPC
043156648733