This product requires certification to purchase.

Clinic and Retail Surface Mount Door Closer

Schlage®

SC80 Series Clinic and Retail Surface Mount Door Closer

  • Fast #
  • Part #SCH609987
  • Item #8928982
  • Manufacturer Part #609987
4.3 out of 5 Customer Rating
Brand image
Schlage®

SC80 Series Clinic and Retail Surface Mount Door Closer

  • Fast #
  • Part #SCH609987
  • Item #8928982
  • Manufacturer Part #609987
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Adjustable spring size 1-7
  • Non-handed for left or right swinging doors
  • Separate adjustable general speed, latch speed and backcheck
  • Closer mounts hinge side, top jamb or parallel arm
  • 1-1/4 in. diameter heat treated steel piston
  • Universal screw pack for aluminum, hollow metal, and wood doors, includes self-reaming and tapping screws
  • Non-handed arm with adjustable forearm to accommodate a range of doors and frame reveal conditions
  • Staked valves
  • UL approved cover for use in fire rated assemblies
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12-3/4 in
Width
13 in
Characteristics & Features
Collection
SC80 Series
Color Finish Category
Greys
Color Finish Name
Aluminum
Material
Cast Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
1
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI A156.4
Application
Clinic, Retail
UL Listed
UL 10C
UPC
043156609987