This product requires certification to purchase.

Single Cylinder Deadbolt in Satin Chrome Plated

Schlage®

Single Cylinder Deadbolt in Satin Chrome Plated

  • Fast #
  • Part #SCH115723
  • Item #3666591
  • Manufacturer Part #115723
3.3 out of 5 Customer Rating
Brand image
Schlage®

Single Cylinder Deadbolt in Satin Chrome Plated

  • Fast #
  • Part #SCH115723
  • Item #3666591
  • Manufacturer Part #115723
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Thickness
1.75 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Brass, Bronze, Stainless Steel, Cast Zinc
Security Grade
2
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.5 Grade 2
Product Type
Deadbolt
UL Listed
No
UPC
043156115723