This product requires certification to purchase.

2 - 3 in. Plastic Shower Drain

Schluter Systems

Kerdi-Drain 2 - 3 in. Plastic Shower Drain

  • Fast #
  • Part #SKD2PVCFL
  • Item #8035106
  • Manufacturer Part #KD2/PVC/FL
5 out of 5 Customer Rating
Brand image
Schluter Systems

Kerdi-Drain 2 - 3 in. Plastic Shower Drain

  • Fast #
  • Part #SKD2PVCFL
  • Item #8035106
  • Manufacturer Part #KD2/PVC/FL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • New! now available in matching Trendline finishes: Matte black, matte white, stone grey, greige, cream, and bronze
  • Available in three stylish designs with Kerdi-Drain-style: Floral, curve, and pure
  • Integrated sloped bonding flange available in ABS, PVC, or stainless steel allows for a secure, topical waterproofing connection
  • ABS and PVC flange have a 2" or 3" outlet
  • Stainless steel flange has a 2" or 3" no-hub outlet or a 2" threaded outlet
  • Drain grate can be laterally adjusted to fit the layout of the tile grid and leveled to the tiled surface
  • Accommodates wide range of tile thicknesses: 1/4" (6 mm) to 1-1/4" (32 mm)
  • Adjustable grate in stainless steel or various finishes of anodized aluminum
  • Tamper proof screws and wrench also available
  • Requires Certification
Characteristics & Features
Adjustable
Yes
Collection
Kerdi-Drain
Construction
Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Grate Shape
Round