This product requires certification to purchase.

1/2 in. High Temperature Non-Cycling Refrigerated Air Dryer (30 CFM) 115 Volt-1 Phase

Schulz

1/2 in. High Temperature Non-Cycling Refrigerated Air Dryer (30 CFM) 115 Volt-1 Phase

  • Fast #
  • Part #SSMH30UP
  • Item #11756322
  • Manufacturer Part #SMH30-UP
3.2 out of 5 Customer Rating
Brand image
Schulz

1/2 in. High Temperature Non-Cycling Refrigerated Air Dryer (30 CFM) 115 Volt-1 Phase

  • Fast #
  • Part #SSMH30UP
  • Item #11756322
  • Manufacturer Part #SMH30-UP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Schulz SMH-30-UP - High Temp Non-Cycling Refrigerated Dryer Eliminate the need for separate aftercooler and moisture separators; Helps conserve energy & floorspace; Less equipment to install & maintain
  • Eliminate the need for separate aftercooler and moisture separators
  • Helps conserve energy & floorspace; Less equipment to install & maintain
  • Innovative Design - No Longer Necessary to Upsize Dryer Designed to accept up to 194 DEG F inlet air temperatures; Operate in 113 DEG F ambient conditions
  • Designed to accept up to 194 DEG F inlet air temperatures
  • Operate in 113 DEG F ambient conditions
  • 3 In 1 System: Dryer, aftercooler and moisture separator
  • Clean, Dry, Filtered Compressed Air - 30 CFM at 176 DEG F PDPAftercooler, refrigerated dryer, moisture separator; Built-in aftercooler circuit with a separate drain; Lower pressure drops; Energy efficient refrigeration compressors
  • Aftercooler, refrigerated dryer, moisture separator
  • Built-in aftercooler circuit with a separate drain; Lower pressure drops
  • Requires Certification

Documents

Dimensions & Measurements
Height
16-3/8 in
Length
16-13/16 in
Weight
73 lb
Width
25-5/8 in
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Product Type
Compressor
Type
PEDSMH30UP