This product requires certification to purchase.

6 in. Flanged Ductile Iron Resilient Wedge Gate Valve

SCI

25FN Series 6 in. Flanged Ductile Iron Resilient Wedge Gate Valve

  • Fast #
  • Part #SC4349002810
  • Item #7386935
  • Manufacturer Part #4349002810
5 out of 5 Customer Rating
Brand image
SCI

25FN Series 6 in. Flanged Ductile Iron Resilient Wedge Gate Valve

  • Fast #
  • Part #SC4349002810
  • Item #7386935
  • Manufacturer Part #4349002810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Series 3483 forged Class 800 gate valve
  • Ductile iron body for strength and durability
  • Resilient EPDM-coated wedge for bubble-tight sealing
  • UL Listed and FM Approved for fire protection use
  • Bi-directional shutoff capability
  • Meets AWWA C509 and AWWA C515 standards
  • Available in multiple pipe sizes
  • Consistent quality for reliable gate valve performance
  • Long service life in water distribution and fire protection service
  • Compatible with AWWA C606 and ANSI connection standards
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Pressure Class
300#
Valve Size
6 in
Weight
119 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
25FN Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Material Type
A105N, Forged
Valve Body Material
Ductile Iron
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron, Rubber
Valve Operator
Wedge Handle
Valve Seat Material
Stellite, Stainless Steel
Valve Stem
Non-Rising
Valve Type
Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
API
API 602, API 598
Application
Industrial
ASTM
ASTM A536, ASTM B148
AWWA
AWWA C-515, AWWA C-550
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
092201429346