This product requires certification to purchase.

lf 1-1/4 brz 125# tee

SCI

36C 1L lf 1-1/4 brz 125# tee

  • Fast #
  • Part #SC4385008130
  • Item #11455706
  • Manufacturer Part #4385008130
5 out of 5 Customer Rating
Brand image
SCI

36C 1L lf 1-1/4 brz 125# tee

  • Fast #
  • Part #SC4385008130
  • Item #11455706
  • Manufacturer Part #4385008130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead-free brass construction for corrosion resistance
  • 125 lb pressure rating
  • Threaded tee
  • Lead-free compliant per California AB1953 and federal Safe Drinking Water Act
  • NPT threads for secure, leak-resistant connections
  • 100% air tested for quality assurance
  • 100% air tested - independent lab verification of chemical and physical properties
  • Available in multiple run pipe and outlet sizes
  • Consistent quality for reliable welded branch connections
  • Suitable for fire sprinkler and industrial piping branch lines
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
36C 1L
Material
Bronze
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
S4385008130
UL Listed
Yes
UPC
092201371607