This product requires certification to purchase.

6 x 3 in. Ductile Iron 150# Flanged Concentric Reducer

SCI

Fig 38CR1 6 x 3 in. Ductile Iron 150# Flanged Concentric Reducer

  • Fast #
  • Part #SC4319000168
  • Item #10386288
  • Manufacturer Part #4319000168
3.1 out of 5 Customer Rating
Brand image
SCI

Fig 38CR1 6 x 3 in. Ductile Iron 150# Flanged Concentric Reducer

  • Fast #
  • Part #SC4319000168
  • Item #10386288
  • Manufacturer Part #4319000168
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Characteristics & Features
Coating
Black
Collection
Fig 38CR1
Fitting Type
Concentric Reducer
Warranty & Product Information
Origin
Global
Type
S38CR1060030D
UPC
092201255723