This product requires certification to purchase.

2 in. Rust Inhibiting Painted Grooved Coupling

SCI

Fig 65LR 2 in. Rust Inhibiting Painted Grooved Coupling

  • Fast #
  • Part #SC4329000304
  • Item #9393286
  • Manufacturer Part #4329000304
4.7 out of 5 Customer Rating
Brand image
SCI

Fig 65LR 2 in. Rust Inhibiting Painted Grooved Coupling

  • Fast #
  • Part #SC4329000304
  • Item #9393286
  • Manufacturer Part #4329000304
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Maximum working pressure 500 psi (34.5 bar) depending on coupling size and schedule of pipe
  • All housings, gaskets and bolts identified by SCI logo
  • 100% magnetic particle inspection of each bolt
  • Each bolt has a minimum tensile strength of 110,000 psi
  • Gasket grade E - EPDM (green stripe) -30°F (-34°C) to +230°F (+110°C)
  • Gasket grade T - nitrile (orange stripe) -20°F (-29°C) to +180°F (+82°C)
  • Gasket grade O - fluoroelastomer (blue stripe) +20°F (-6°C) to +300°F (+149°C)
  • Ductile iron housings conform to ASTM A-536 grade 65-45-12
  • Groove dimensions to AWWA C-606
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-17/20 in
Pressure - Maximum
500 psi
Weight
1.7 lb
Characteristics & Features
Coating
Orange Enamel
Collection
Fig 65LR
Fitting Type
Coupling
Material
Ductile Iron
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
500
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-153
FM Approved
Yes
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
092201337481