This product requires certification to purchase.

6 x 1-1/4 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

SCI

Fig 65MT 6 x 1-1/4 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000400
  • Item #3883952
  • Manufacturer Part #4326000400
5 out of 5 Customer Rating
Brand image
SCI

Fig 65MT 6 x 1-1/4 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000400
  • Item #3883952
  • Manufacturer Part #4326000400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
1-1/4 in
Fitting Sizes
6 in x 6 in x 1-1/4 in
Length
9-13/100 in
Width
3-3/100 in
Characteristics & Features
Coating
Painted
Collection
Fig 65MT
Color Finish Name
Painted
Fitting Type
Tee
Material
Ductile Iron, Rubber
Material Type
EPDM
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-30 to 230 Deg F (-34 to 110 Deg C)
Warranty & Product Information
Application
Oil, Petroleum
ASME
ASME B1.20.1
ASTM
ASTM A-536
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
UL 213
UPC
092201338198