This product requires certification to purchase.

3 in. Galvanized Lighweight Rigid Coupling

SCI

Fig 66LR 3 in. Galvanized Lighweight Rigid Coupling

  • Fast #
  • Part #SC4329001840
  • Item #9393221
  • Manufacturer Part #4329001840
5 out of 5 Customer Rating
Brand image
SCI

Fig 66LR 3 in. Galvanized Lighweight Rigid Coupling

  • Fast #
  • Part #SC4329001840
  • Item #9393221
  • Manufacturer Part #4329001840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum working pressure 500 psi depending on coupling size and schedule of pipe
  • All housings, gaskets and bolts identified by SCI logo
  • 100% magnetic particle inspection of each bolt
  • Each bolt has a minimum tensile strength of 110000 psi
  • Groove dimensions to AWWA C-606
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure - Maximum
500 psi
Weight
2.23 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 66LR
Fitting Type
Coupling
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
500
Warranty & Product Information
Origin
Global
Type
G4329001840
UPC
092201343987