This product requires certification to purchase.

2x3/4 brz 125# bushing lf

SCI

Figure 36HB1L 2x3/4 brz 125# bushing lf

  • Fast #
  • Part #SC4385003270
  • Item #11455661
  • Manufacturer Part #4385003270
5 out of 5 Customer Rating
Brand image
SCI

Figure 36HB1L 2x3/4 brz 125# bushing lf

  • Fast #
  • Part #SC4385003270
  • Item #11455661
  • Manufacturer Part #4385003270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead-free brass 125# threaded hex bushing, UL, thread protectors on all male threads
  • 100% air tested and independent lab verification of applicable chemical and physical properties
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 36HB1L
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
S4385003270
UPC
092201384553