This product requires certification to purchase.

4 x 1 in. Threaded x Outlet Galvanized Mechanical Tee

SCI

Figure 66MT 4 x 1 in. Threaded x Outlet Galvanized Mechanical Tee

  • Fast #
  • Part #SC4326001056
  • Item #3884056
  • Manufacturer Part #4326001056
4.1 out of 5 Customer Rating
Brand image
SCI

Figure 66MT 4 x 1 in. Threaded x Outlet Galvanized Mechanical Tee

  • Fast #
  • Part #SC4326001056
  • Item #3884056
  • Manufacturer Part #4326001056
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Hole Size 1-1/2 in
  • Equivalent length in feet of schedule 40 outlet pipe with a Hazen-Williams coefficient of 120 per UL 213
  • All bolts and gaskets identified by SCI logo
  • 100% magnetic particle inspection of each bolt
  • Each bolt has a minimum tensile strength of 110,000 psi
  • Gaskets are pre-lubricated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
FNPT x Threaded x Threaded
Fitting Size 1
1 in
Fitting Size 2
4 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Length
7-9/100 in
Pressure - Maximum
500 psi
Characteristics & Features
Coating
Galvanized
Collection
Figure 66MT
Color Finish Name
Galvanized
Fitting Type
Tee
Material
Ductile Iron
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-34 to 110 Deg C (-30 to 230 Deg F)
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A-536
AWWA
AWWA C-606
FM Approved
Yes
IAPMO Listed
No
Origin
Global
UL Listed
Yes
UPC
092201344540