This product requires certification to purchase.

3/8 in. Threaded Brass Full Port Ball Valve

SCI

Series 8155 3/8 in. Threaded Brass Full Port Ball Valve

  • Fast #
  • Part #S01728155E
  • Item #9532146
  • Manufacturer Part #4347001280
3.7 out of 5 Customer Rating
Brand image
SCI

Series 8155 3/8 in. Threaded Brass Full Port Ball Valve

  • Fast #
  • Part #S01728155E
  • Item #9532146
  • Manufacturer Part #4347001280
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Series 8155 brass ball valve threaded full port commercial
  • Reliable full-port commercial and industrial brass ball valve
  • Available in multiple sizes and pressure ratings
  • Compatible with standard pipe connections and actuators
  • Quarter-turn or multi-turn operation for reliable flow control
  • Consistent quality for reliable valve performance
  • Suitable for residential, commercial, and industrial applications
  • Long service life in demanding service environments
  • Available through authorized ASC Engineered Solutions distributors
  • Backed by ASC Engineered Solutions technical support
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Pressure Class
600#
Characteristics & Features
Collection
Series 8155
Handle Material
Forged Steel
Material
Brass
Material Type
Forged
Valve Body Material
Forged Brass
Valve Seat Material
PTFE
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 69
ISO
ISO 9001:2008
MSS
MSS SP-58, MSS SP-69
Origin
Global
Type
S01728155E
UPC
092201120496