This product requires certification to purchase.

17 in. Diamond Coated Floor Pad in Purple

Scotch-Brite™

17 in. Diamond Coated Floor Pad in Purple

  • Fast #
  • Part #3M7100159499
  • Item #7480781
  • Manufacturer Part #47951
5 out of 5 Customer Rating
Brand image
Scotch-Brite™

17 in. Diamond Coated Floor Pad in Purple

  • Fast #
  • Part #3M7100159499
  • Item #7480781
  • Manufacturer Part #47951
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simplified, one-step process that simultaneously cleans and polishes stone floors
  • Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
  • Conditions floors to bring out a medium gloss to enhance floor appearance
  • For use on low and high speed equipment
  • Industry standard - consistent proven performance with a long pad life
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Material: Non-Woven Nylon/Polyester Fiber
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 5
Pad Size
17 in
Thickness
1 in
Characteristics & Features
Color Finish Name
Purple
Material
Non-Woven Fiber
Material Type
Non-woven Nylon, Polyester Fiber