This product requires certification to purchase.

20 in. Floor Pad Plus in Purple (Case of 5)

Scotch-Brite™

20 in. Floor Pad Plus in Purple (Case of 5)

  • Fast #
  • Part #3M7100159502
  • Item #10183529
  • Manufacturer Part #7100159502
5 out of 5 Customer Rating
Brand image
Scotch-Brite™

20 in. Floor Pad Plus in Purple (Case of 5)

  • Fast #
  • Part #3M7100159502
  • Item #10183529
  • Manufacturer Part #7100159502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simplified, one-step process that simultaneously cleans and polishes stone floors
  • Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
  • Conditions floors to bring out a medium gloss to enhance floor appearance
  • For use on low and high speed equipment
  • Industry standard - consistent proven performance with a long pad life
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
20 in
Package Quantity
Case of 5
Pad Size
20 in
Thickness
1 in
Characteristics & Features
Color Finish Category
Purples
Color Finish Name
Purple
Material
Fiber, Plastic
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Burnishing, Polishing
Type
3M7100159502CA
UPC
638060084182