This product requires certification to purchase.

6 x 9 in. General Purpose Scour Pad (3 Boxes of 20 ea)

Scotch-Brite™

6 x 9 in. General Purpose Scour Pad (3 Boxes of 20 ea)

  • Fast #
  • Part #3M7100053715
  • Item #10429528
  • Manufacturer Part #7100053715
4.6 out of 5 Customer Rating
Brand image
Scotch-Brite™

6 x 9 in. General Purpose Scour Pad (3 Boxes of 20 ea)

  • Fast #
  • Part #3M7100053715
  • Item #10429528
  • Manufacturer Part #7100053715
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 4200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Medium duty scour and scrub most pots, pans, utensils, kitchen appliances, walls, fixtures and fittings, grills, railings, floors, desks, stairways, counters, maintenance equipment
  • Reclaim your time - scours 2x to 5x faster and is 2x to 3x more durable than comparable non-3M pads
  • Remove stubborn baked-on food tests show Scotch-Brite® scouring pads remove up to twice as much baked-on food from cookware, while rinsing easier and lasting longer
  • Durable and long-lasting designed to provide durability and resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
  • Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers
  • Food safe certified by HACCP International as "food safe" and "fit for purpose" for use in facilities that operate in accordance with a HACCP based food safety program
  • Designed for everyday cleaning of cooking utensils and equipment
  • For fast removal of finish and proven consistent stripping
  • Requires Certification
Dimensions & Measurements
Length
9 in
Package Quantity
Pack of 20
Size
9 in x 6 in
Thickness
3/25 in
Width
6 in
Characteristics & Features
Color Finish Name
Dark Green
Material
Fiber, Mineral
Material Type
Resin
Warranty & Product Information
Application
Cleaning, Commercial Kitchen
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
FSC Certified
No
Green Seal Certified
Yes
Product Type
Scouring Pad
Type
3M7100053715BX
UPC
048011082936