This product requires certification to purchase.

6 x 9 in. General Purpose Scouring Pad (Case of 20)

This product has been replaced by

General Purpose Scouring Pad, 6 x 9 in. (Case of 20)
Scotch-Brite™ General Purpose Scouring Pad, 6 x 9 in. (Case of 20)
Manufacturer Part #7100057470
Scotch-Brite™

6 x 9 in. General Purpose Scouring Pad (Case of 20)

  • Fast #
  • Part #3M48011265631
  • Item #7562837
  • Manufacturer Part #48011265631
5 out of 5 Customer Rating
Brand image

This product has been replaced by

General Purpose Scouring Pad, 6 x 9 in. (Case of 20)
Scotch-Brite™ General Purpose Scouring Pad, 6 x 9 in. (Case of 20)
Manufacturer Part #7100057470
Scotch-Brite™

6 x 9 in. General Purpose Scouring Pad (Case of 20)

  • Fast #
  • Part #3M48011265631
  • Item #7562837
  • Manufacturer Part #48011265631
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Use for everyday cleaning of most cooking utensils and equipment.
  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
  • Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • For fast removal of finish and proven consistent stripping
  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Package Quantity
Case of 20
Width
6 in
Characteristics & Features
Color Finish Name
Dark Green
Material
Fiber, Mineral, Resin
Warranty & Product Information
Application
Kitchen, Medium Duty
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Scouring Pad