This product requires certification to purchase.

6 x 9 in. Light Duty Cleansing Pad (20/Box - 3 Box/Case)

Scotch-Brite™

6 x 9 in. Light Duty Cleansing Pad (20/Box - 3 Box/Case)

  • Fast #
  • Part #3M7100332597
  • Item #12253300
  • Manufacturer Part #7100332597
4.1 out of 5 Customer Rating
Brand image
Scotch-Brite™

6 x 9 in. Light Duty Cleansing Pad (20/Box - 3 Box/Case)

  • Fast #
  • Part #3M7100332597
  • Item #12253300
  • Manufacturer Part #7100332597
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Light duty scouring pad
  • Designed for cleaning delicate surfaces like porcelain, glass and ceramic.
  • Soft, non woven fibers and mild abrasive gently, but thoroughly, clean most surfaces without scratching
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • Requires Certification
Dimensions & Measurements
Length
9 in
Width
6 in
Warranty & Product Information
Product Type
Cleaning Pad
Type
3M7100332597