This product requires certification to purchase.

1 in. x 60 yd. Painters Mask Tape

ScotchBlue™

1 in. x 60 yd. Painters Mask Tape

  • Fast #
  • Part #3M7100185210
  • Item #3060532
  • Manufacturer Part #7100185210
4.6 out of 5 Customer Rating
Brand image
ScotchBlue™

1 in. x 60 yd. Painters Mask Tape

  • Fast #
  • Part #3M7100185210
  • Item #3060532
  • Manufacturer Part #7100185210
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use-on surfaces: Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass
  • Days clean removal: 14-day interior and exterior clean removal leaves behind no damage or sticky residue
  • Adhesive level: Medium
  • Performance: UV and sunlight resistant
  • Size: 0.94 in. x 60 yd
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 yd
Size
60 yd x 3 in
Thickness
4.9 in
Width
47/50 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Industrial
Product Type
Painters Tape
UPC
051115036811