This product requires certification to purchase.

1.88 in. x 60 yd. Blue Painters Tape - 3 Pack

ScotchBlue™

1.88 in. x 60 yd. Blue Painters Tape - 3 Pack

  • Fast #
  • Part #3M7100188352
  • Item #10075561
  • Manufacturer Part #7100188352
5 out of 5 Customer Rating
Brand image
ScotchBlue™

1.88 in. x 60 yd. Blue Painters Tape - 3 Pack

  • Fast #
  • Part #3M7100188352
  • Item #10075561
  • Manufacturer Part #7100188352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • USE-ON SURFACES: Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass
  • DAYS CLEAN REMOVAL: 14-day interior and exterior clean removal leaves behind no damage or sticky residue
  • ADHESIVE LEVEL: Medium
  • PERFORMANCE: UV and sunlight resistant
  • SIZE: 1.88 in. x 60 yd
  • PACK OUT: 3 Rolls/Pack
  • Requires Certification
Dimensions & Measurements
Length
60 yd
Package Quantity
Pack of 3
Width
1-89/100 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Paper
Warranty & Product Information
Application
Paint
Product Type
Painters Tape
Type
3M7100188352
UPC
051141318882