This product requires certification to purchase.

Splice Kit

Scotchcast™

Splice Kit

  • Fast #
  • Part #3M7100123073
  • Item #7681826
  • Manufacturer Part #7100123073
5 out of 5 Customer Rating
Brand image
Scotchcast™

Splice Kit

  • Fast #
  • Part #3M7100123073
  • Item #7681826
  • Manufacturer Part #7100123073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • INSULATES AND SEALS UNSHEILDED SPLICES: On both single and multiple conductor cables
  • ENGINEERED VERSATILITY: Make inline splices on 5 kV cables and multiple conductor cables through 1 kV
  • SPLICES NON-SHIELDED CABLES: Creating a permanent watertight seal on 5kV rated single conductor cables and 1kV rated multiple conductor cables
  • ALL-WEATHER APPLICATIONS: Designed for weather-exposed or direct burial locations
  • FAST AND EASY: Permanent watertight protection for submerged applications up to 600 V and 90 °C
  • QUICK CURE TIME: Cures in about 1-2 hours (pending temperature/conditions)
  • Requires Certification

Documents

Electrical & Operational Information
Wire Gauge (AWG)
2 ga
Warranty & Product Information
Product Type
Splice Kit
UL Listed
Yes