This product requires certification to purchase.

Cube Ice Maker

Scotsman Industries

Cube Ice Maker

  • Fast #
  • Part #SC0330MA
  • Item #7305617
  • Manufacturer Part #C0330MA-1
5 out of 5 Customer Rating
Brand image
Scotsman Industries

Cube Ice Maker

  • Fast #
  • Part #SC0330MA
  • Item #7305617
  • Manufacturer Part #C0330MA-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ice maker is cube style
  • Water cooled condenser
  • Auto-alert indicator lights
  • Removable air filter
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
350 lb
Depth
24 in
Height
23 in
Width
30 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Refrigerant
R-404A
Electrical & Operational Information
AMP
12.7
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes