This product requires certification to purchase.

Cube Ice Maker

Scotsman Industries

Cube Ice Maker

  • Fast #
  • Part #SC0530MA
  • Item #7349926
  • Manufacturer Part #C0530MA-1
4.7 out of 5 Customer Rating
Brand image
Scotsman Industries

Cube Ice Maker

  • Fast #
  • Part #SC0530MA
  • Item #7349926
  • Manufacturer Part #C0530MA-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ice maker is cube style
  • Water cooled condenser
  • Auto-alert indicator lights
  • Removable air filter
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
562 lbs
Depth
24 in
Height
23 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Modular
Electrical & Operational Information
AMP
15.2
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Type
SC0530MA