This product requires certification to purchase.

41-1/2 in. 40 lb Ice Maker in Stainless Steel

Scotsman Industries

Meridian™ 41-1/2 in. 40 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #SHID540A1
  • Item #7349919
  • Manufacturer Part #HID540A-1
3.9 out of 5 Customer Rating
Brand image
Scotsman Industries

Meridian™ 41-1/2 in. 40 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #SHID540A1
  • Item #7349919
  • Manufacturer Part #HID540A-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
40 lb
Depth
24-19/50 in
Height
41-1/2 in
Width
24-1/4 in
Characteristics & Features
Collection
Meridian™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Refrigerant
R-404A
Shape
Nugget
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
50 to 100 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
840315401334