This product requires certification to purchase.

6-1/2 x 8-2/5 in. Cartridge In-counter Paper Napkin in White (Case of 6)

Scott®

6-1/2 x 8-2/5 in. Cartridge In-counter Paper Napkin in White (Case of 6)

  • Fast #
  • Part #K98908CA
  • Item #7315985
  • Manufacturer Part #98908
5 out of 5 Customer Rating
Brand image
Scott®

6-1/2 x 8-2/5 in. Cartridge In-counter Paper Napkin in White (Case of 6)

  • Fast #
  • Part #K98908CA
  • Item #7315985
  • Manufacturer Part #98908
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 cartridges of 875 paper napkins per case (5,250 paper napkins per case)
  • Each napkin measures 6.5” x 8.4” with interlocking folding for one-at-a-time dispensing
  • Pre-loaded and folded for one-at-a-time dispensing
  • These next generation napkins (NGN) work with compatible Scott® Cartridge Paper Napkin Dispensers
  • Requires Certification
Dimensions & Measurements
Length
8-2/5 in
Package Quantity
Case of 6
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
Yes
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Napkin
UPC
036000989083