This product requires certification to purchase.

700 ft. Fiber and Paper Roll Towels in Brown (Case of 6)

Scott®

700 ft. Fiber and Paper Roll Towels in Brown (Case of 6)

  • Fast #
  • Part #KIM54038
  • Item #9439397
  • Manufacturer Part #54038
5 out of 5 Customer Rating
Brand image
Scott®

700 ft. Fiber and Paper Roll Towels in Brown (Case of 6)

  • Fast #
  • Part #KIM54038
  • Item #9439397
  • Manufacturer Part #54038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 55
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 700'/Roll, 6 Scott® Essential 100% Recycled Brown Hard Roll Towel Rolls/Case; 4,200'/Case; with Absorbency Pockets™; for Purple Core Dispensers
  • ?Absorbs water up to 75% faster* while using up to 38% less fiber* than the leading competitive brown towels due to the Scott® Essential Absorbency Pockets™ technology.
  • These 1.75" core size paper towels are made with 100% recycled fiber and from one of the world's most trusted brands, Scott®.?
  • Compatible with Touchless Dispensing in Scott® Essential Manual or Electronic dispensers; In addition to 99.9% jam-free dispensing, the Scott® Essential Electronic dispensers offers up to a 5 year battery life.
  • These paper towels meet EPA guidelines. They are also FSC® certified, ECOLOGO® certified, and NSF registered - approval pending.
  • Requires Certification
Dimensions & Measurements
Length
700 ft
Package Quantity
Case of 6
Width
8 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Fiber, Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Paper Towel Roll