This product requires certification to purchase.

Essential Automatic Air Freshener Refill in Citrus Scent (Case of 6)

Scott®

Essential Automatic Air Freshener Refill in Citrus Scent (Case of 6)

  • Fast #
  • Part #KIM91067
  • Item #12265374
  • Manufacturer Part #KIM91067
3.5 out of 5 Customer Rating
Brand image
Scott®

Essential Automatic Air Freshener Refill in Citrus Scent (Case of 6)

  • Fast #
  • Part #KIM91067
  • Item #12265374
  • Manufacturer Part #KIM91067
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6 Refills; Scott® Essential Continuous Air Freshener; Citrus Scent
  • This automatic air freshener lasts for up to 60 days on a single cartridge
  • The continuously dispensing system works around the clock
  • This system is low-maintenance: it’s self-powered (no batteries to replace) and changing the cartridge is a snap with one-minute installation
  • This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers. They are ideal for business or industrial restrooms
  • For use with dispensers 92620 and 92621
  • Requires Certification
Dimensions & Measurements
Capacity
60 days
Depth
5-63/1000 in
Height
5-219/500 in
Length
7-219/500 in
Package Quantity
Case of 6
Size
2-3/10 in x 4-2/5 in x 2-3/10 in
Weight
2 lb
Width
5-63/1000 in
Characteristics & Features
Brand Model Compatibility
KCP 92620, KCP 92621
Color Finish Category
Oranges
Color Finish Name
Orange
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
Green Seal Certified
No
SCAQMD Compliant
No
Type
KIM91067CA
UPC
036000910674