This product requires certification to purchase.

1200ml Moisturizing Foam Hand Sanitizer (Case of 2)

Scott®

Kleenex® 1200ml Moisturizing Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #KIM91590
  • Item #7514827
  • Manufacturer Part #91590
4.1 out of 5 Customer Rating
Brand image
Scott®

Kleenex® 1200ml Moisturizing Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #KIM91590
  • Item #7514827
  • Manufacturer Part #91590
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 2 Scott® Hand Sanitizer Automatic 1.2 L Cassettes/Case, Clear, Fresh Scent; compatible with Kimberly-Clark Professional™ ICON™ and Scott® Pro™ Automatic Dispensers
  • Scott® Moisturizing Foam Hand Sanitizer kills 99.9% of bacteria and provides a superior hand hygiene experience
  • Formulated to meet the CDC guidelines for alcohol-based sanitizers and helps to stop the spread of germs, without the use of water
  • Popular choice for use in offices, stores, and schools, and is suitable for use in food processing and food service settings
  • Scott® Hand Sanitizer dispenser refills maximize your productivity, while making it easy for staff and guests at your facility to stay healthy; Eligible for Thrive, a sustainability program by Kimberly-Clark Professional
  • High capacity for less refilling and maintenance time
  • Bottle is recyclable after the pump is removed
  • Requires Certification
Dimensions & Measurements
Capacity
41.0 oz
Height
10-3/8 in
Length
6-39/125 in
Package Quantity
Case of 2 Packs
Size
1200 mL
Width
5-3/4 in
Characteristics & Features
Collection
Kleenex®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Commercial
Cradle to Cradle
No
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Foaming Hand Sanitizer
UPC
036000915907