This product requires certification to purchase.

Closet Seat Cover Dispenser in White

Scott®

Professional™ Closet Seat Cover Dispenser in White

  • Fast #
  • Part #EXCK09505
  • Item #6102480
  • Manufacturer Part #09505
3.8 out of 5 Customer Rating
Brand image
Scott®

Professional™ Closet Seat Cover Dispenser in White

  • Fast #
  • Part #EXCK09505
  • Item #6102480
  • Manufacturer Part #09505
3.8 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 Dispenser; Scott® Personal Seat Cover Dispenser; White; 17.5" x 13.25" x 2.25"
  • Toilet seat cover dispenser is 13.25" (tall) x 17.5" (wide) x 3.25" deep
  • The white unit manually dispenses via a center-located lever
  • Toilet seat covers are fully enclosed for sanitation
  • Built-in lock help reduces pilferage
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/4 in
Height
5-563/1000 in
Length
20 in
Width
15-1/2 in
Characteristics & Features
Collection
Professional™
Color Finish Category
Whites
Color Finish Name
Pearl White
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Cradle to Cradle
No