This product requires certification to purchase.

SCOTTSDALE TANK COVER

SCOTTSDALE TANK COVER

  • Fast #
  • Part #R13094BGE
  • Item #12123286
  • Manufacturer Part #13094-BGE
5 out of 5 Customer Rating
Brand image

SCOTTSDALE TANK COVER

  • Fast #
  • Part #R13094BGE
  • Item #12123286
  • Manufacturer Part #13094-BGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Securely holds and covers a 20 lb propane (LP) gas tank
  • Coordinates with Real Flame® Scottsdale fire pit table (13086LP-BGE)
  • Can be used as a side table
  • Can be used to cover LP tank while fire table is in use
  • Includes 20 lb propane tank cover, storage cover and tank seat with leveling feet
  • Requires Certification
Dimensions & Measurements
Height
20-1/4 in
Length
16-1/2 in
Width
16-1/2 in
Characteristics & Features
Color Finish Name
Beige
Material
Plastic
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R13094BGE