This product requires certification to purchase.

50 lb. Ice Melt (Pallet of 50)

Scotwood Industries

50 lb. Ice Melt (Pallet of 50)

  • Fast #
  • Part #S50BINDPT
  • Item #7657713
  • Manufacturer Part #50BIND-PT
3.3 out of 5 Customer Rating
Brand image
Scotwood Industries

50 lb. Ice Melt (Pallet of 50)

  • Fast #
  • Part #S50BINDPT
  • Item #7657713
  • Manufacturer Part #50BIND-PT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Begins melting ice and snow immediately upon contact and quickly generates melting heat
  • Fewer applications required for excellent results
  • Safer on concrete and vegetation than rock salt when used correctly
  • Effectively melts ice and snow in temperatures down to -15° F
  • 50 Bags per Pallet
  • 2 Pallets Minimum Order
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pallet of 50 Bag
Size
50 lb
Weight
50 lb
Characteristics & Features
Material
Calcium Chloride, Magnesium Chloride
Warranty & Product Information
Application
Residential
Product Type
Ice Melt