This product requires certification to purchase.

25 oz Multi Purpose Bathroom Cleaner (Case of 12)

Scrubbing Bubbles

Scrubbing Bubbles® 25 oz Multi Purpose Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S313358
  • Item #9814119
  • Manufacturer Part #313358
4 out of 5 Customer Rating
Brand image
Scrubbing Bubbles

Scrubbing Bubbles® 25 oz Multi Purpose Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S313358
  • Item #9814119
  • Manufacturer Part #313358
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Multi-purpose cleaner that disinfects to kill 99.9% of viruses and bacteria
  • Cleaner's antibacterial and antiviral formula foams expands into nooks and crannies, cleaning hard water stains and lifting dirt and fighting grime
  • Removes 100% tough soap scum
  • Foaming action easily removes lime scale, calcium and rust
  • Heavy-duty, multi-purpose daily cleaner also deodorizes and leaves a pleasant scent in your facility, without harsh fumes
  • Cleans the following surfaces: Chrome, Fiberglass, Glazed Ceramic Tile, Stainless Steel and other non-porous surfaces
  • Use on faucets, counter tops, fixtures, shower doors, sinks, bathtubs and showers
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-5/8 in
Dilution Rate
Ready to Use
Height
11-11/32 in
Length
11-11/32 in
Package Quantity
Case of 12
Size
25 oz
Width
2-5/8 in
Characteristics & Features
Collection
Scrubbing Bubbles®
Color Finish Name
Colorless, Light Yellow
Material
Aerosol
Warranty & Product Information
Application
Commercial, Institutional
EcoLogo Certified
No
Green Seal Certified
No
Type
S313358
UPC
025700713784