This product requires certification to purchase.

2 in. Female Coupler x Hose Shank Aluminum Coupling

Seal-Fast

2 in. Female Coupler x Hose Shank Aluminum Coupling

  • Fast #
  • Part #SC200IAL
  • Item #5053583
  • Manufacturer Part #C200IAL
5 out of 5 Customer Rating
Brand image
Seal-Fast

2 in. Female Coupler x Hose Shank Aluminum Coupling

  • Fast #
  • Part #SC200IAL
  • Item #5053583
  • Manufacturer Part #C200IAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Barbed
End Connections
Coupler x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
150 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum, Rubber
Material Type
Buna-N