This product requires certification to purchase.

4 in. Male Adapter x MNPT Aluminum Coupling

Seal-Fast

4 in. Male Adapter x MNPT Aluminum Coupling

  • Fast #
  • Part #SF400IAL
  • Item #4113849
  • Manufacturer Part #F400IAL
3.7 out of 5 Customer Rating
Brand image
Seal-Fast

4 in. Male Adapter x MNPT Aluminum Coupling

  • Fast #
  • Part #SF400IAL
  • Item #4113849
  • Manufacturer Part #F400IAL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
MNPT
End Connections
Adapter x MNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum, Rubber
Material Type
Buna-N