This product requires certification to purchase.

Mag Meter 6 in. Battery Powered Integral Display with Pulse Output

Seametrics

iMAG4700 Mag Meter 6 in. Battery Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700B600
  • Item #9826160
  • Manufacturer Part #IMAG4700-0600-F1-P-BX-X-XX-0000
5 out of 5 Customer Rating
Brand image
Seametrics

iMAG4700 Mag Meter 6 in. Battery Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700B600
  • Item #9826160
  • Manufacturer Part #IMAG4700-0600-F1-P-BX-X-XX-0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market.
  • With electrodes designed to discourage fouling, it is available in 2” to 12” pipe in municipal or industrial water/wastewater and reclaimed water applications
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • IMAG-Series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • Battery powered for those remote locations where a power source is not available
  • Standard with one pulse output
  • Grounding rings sold separately (2x S10409306)
  • NSF Gaskets (x2) included
  • MFG Part Code Configuration: IMAG4700-0600-US-P-BX-X-XX-0000
  • BABA Compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Flow Rate
2891 gpm
Height
14-16/25 in
Length
12-9/100 in
Pressure - Maximum
150 psi
Weight
49 lb
Characteristics & Features
Battery Size
7.2V D
Coating
Epoxy
Collection
iMAG4700
Color Finish Name
White
Fitting Type
Flange
Material
Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
Material Type
Polyurethane, Santoprene
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61
NSF
NSF 61
NSF Certified
Yes