This product requires certification to purchase.

Self-Tapping Saddle Water Valve with 1/4 in. Compression Outlet, 1 GPM

This product has been replaced by

Supco Copper Hydronic Line Tap Valve Compression Brass
Supco 1/4 in. Hydronic Line Tap Valve Compression Brass
Manufacturer Part #STV2LL

Self-Tapping Saddle Water Valve with 1/4 in. Compression Outlet, 1 GPM

  • Fast #
  • Part #SSTV2
  • Item #96269
  • Manufacturer Part #STV2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Supco Copper Hydronic Line Tap Valve Compression Brass
Supco 1/4 in. Hydronic Line Tap Valve Compression Brass
Manufacturer Part #STV2LL

Self-Tapping Saddle Water Valve with 1/4 in. Compression Outlet, 1 GPM

  • Fast #
  • Part #SSTV2
  • Item #96269
  • Manufacturer Part #STV2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Can be installed on pipe with an existing hole
  • Threaded bottom bracket for easy installation
  • Stainless steel piercing needle
  • Adjusts from 3/8" to 1-3/8" OD copper tubing
  • Reversible lower bracket
  • Quick and convenient line tap method for refrigerators, icemakers, etc
  • Includes all fittings for copper and plastic tubing
  • Self tapping saddle valve with added brass insert for positive flow and sealing capability
  • Molded gasket has a 2 stage seal on both tubing and valve
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
35 psi
Valve Size
1/4 in
Characteristics & Features
Material
Brass
Valve Type
Needle Valve
Warranty & Product Information
Type
SSTV2
UPC
687152032020