This product requires certification to purchase.

3 in. X 48 in. Type B RV Round Gas Vent Pipe

Selkirk Americas

3 in. X 48 in. Type B RV Round Gas Vent Pipe

  • Fast #
  • Part #M3RV4
  • Item #96655
  • Manufacturer Part #103048
4.2 out of 5 Customer Rating
Brand image
Selkirk Americas

3 in. X 48 in. Type B RV Round Gas Vent Pipe

  • Fast #
  • Part #M3RV4
  • Item #96655
  • Manufacturer Part #103048
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Gauge (metal)
28 ga
Length
48 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
UPC
053713125300