This product requires certification to purchase.

6 in. X 12 in. Adjustable Length RV Gas Vent Pipe

Selkirk Americas

6 in. X 12 in. Adjustable Length RV Gas Vent Pipe

  • Fast #
  • Part #M6RVAJ
  • Item #1194063
  • Manufacturer Part #106082
3.1 out of 5 Customer Rating
Brand image
Selkirk Americas

6 in. X 12 in. Adjustable Length RV Gas Vent Pipe

  • Fast #
  • Part #M6RVAJ
  • Item #1194063
  • Manufacturer Part #106082
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 28 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Diameter - Inside 1
6 in
Diameter - Outside
6-1/2 in
Duct Size
6 in
Gauge (metal)
28 ga
Length
12 in
Characteristics & Features
Adjustable
Yes
Vent Duct Shape
Round
Warranty & Product Information
UPC
053713126529