This product requires certification to purchase.

15 x 19 in. Heavy-duty Absorbent Pad (Case of 50)

Sellars Wipers & Sorbents

EverSoak® Series 15 x 19 in. Heavy-duty Absorbent Pad (Case of 50)

  • Fast #
  • Part #SEL22851
  • Item #7484544
  • Manufacturer Part #22851
3.3 out of 5 Customer Rating
Brand image
Sellars Wipers & Sorbents

EverSoak® Series 15 x 19 in. Heavy-duty Absorbent Pad (Case of 50)

  • Fast #
  • Part #SEL22851
  • Item #7484544
  • Manufacturer Part #22851
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Soaks up both oil and water as well as grease, transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids
  • Made with 70% recycled cellulose fibers
  • Color: Grey
  • Size: 15" x 19"
  • Requires Certification
Dimensions & Measurements
Length
15 in
Package Quantity
Case of 50
Width
19 in
Characteristics & Features
Collection
EverSoak® Series
Color Finish Name
Grey
Material
Fiber
Warranty & Product Information
ASTM
ASTM D-5468, ASTM E-84
Product Type
Sorbent Pad