This product requires certification to purchase.

2 in. Omni C2 Water Meter

Sensus

2 in. Omni C2 Water Meter

  • Fast #
  • Part #SOMNI412
  • Item #3811470
  • Manufacturer Part #OMNI-412
3.1 out of 5 Customer Rating
Brand image
Sensus

2 in. Omni C2 Water Meter

  • Fast #
  • Part #SOMNI412
  • Item #3811470
  • Manufacturer Part #OMNI-412
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Vertical or horizontal installation
  • Compatible with Sensus AMI and AMR systems
  • Integral test port
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Captures more water revenue
  • Costs less to maintain
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes