This product requires certification to purchase.

7-1/8 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

Sensus

7-1/8 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

  • Fast #
  • Part #SS5PX338GB0XX1XX
  • Item #4916171
  • Manufacturer Part #S5PX338GB0XX1XX
5 out of 5 Customer Rating
Brand image
Sensus

7-1/8 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

  • Fast #
  • Part #SS5PX338GB0XX1XX
  • Item #4916171
  • Manufacturer Part #S5PX338GB0XX1XX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Flow Rate
50 gpm
Height
7-1/8 in
Length
10-3/4 in
Pressure - Maximum
150 psi
Width
6-1/2 in
Characteristics & Features
Material
Bronze, Plastic
Warranty & Product Information
ANSI
ANSI 61, ANSI C710
AWWA
AWWA C-710
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Product Type
Positive Displacement Meter