This product requires certification to purchase.

3/4 x 3/4 in. Spud Thread Meter

Sensus

iPERL® 3/4 x 3/4 in. Spud Thread Meter

  • Fast #
  • Part #SI2S1GBXX
  • Item #5174678
  • Manufacturer Part #I2S1GBXX
5 out of 5 Customer Rating
Brand image
Sensus

iPERL® 3/4 x 3/4 in. Spud Thread Meter

  • Fast #
  • Part #SI2S1GBXX
  • Item #5174678
  • Manufacturer Part #I2S1GBXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated register and measuring device, encased in an external housing
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • A 20-year life cycle, and a 20-year battery life guarantee
  • Interval data with ability to capture about 1,100 data points
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Integrated 2-way communication for AMR and AMI
  • Improves operational efficiency and customer service
  • Installs horizontally, vertically, or diagonally
  • Prevents removal and tampering attempts to obtain free water
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
1 gal
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
6-1/10 in
Length
7-1/2 in
Weight
3.1 lb
Width
4-1/2 in
Characteristics & Features
Collection
iPERL®
Material
Bronze Alloy, Hermetic Glass, Plastic, Silver
Material Type
Polymer
Warranty & Product Information
AWWA
AWWA C-715
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
Product Type
Water Meter
Waterworks Application
Water