This product requires certification to purchase.

3/4 x 1 in. Service Gas Regulator

Sensus

Model 143-80 3/4 x 1 in. Service Gas Regulator

  • Fast #
  • Part #S143802FCGREEN
  • Item #3062901
  • Manufacturer Part #143-80-2
3.8 out of 5 Customer Rating
Brand image
Sensus

Model 143-80 3/4 x 1 in. Service Gas Regulator

  • Fast #
  • Part #S143802FCGREEN
  • Item #3062901
  • Manufacturer Part #143-80-2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low-pressure cut-off available
  • Internal relief valve available
  • Seven outlet pressure ranges
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
125 psig
Valve Size
3/4 in
Characteristics & Features
Collection
Model 143-80
Material
Cast Iron, Rubber
Valve Body Material
Cast Iron
Valve Seat Material
Buna-N
Valve Type
Gas Regulator Valve
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
UL Listed
No